0 items

Roots™ Universal Rai® Positive Displacement Blower

RURAIDSL

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features thrust control with Dual splash oil lube on the gear and the drive end
  • Oversize antifriction bearings are used, with a cylindrical roller bearing at the drive shaft to withstand V-belt pull
  • Roots URAI blowers are heavy duty blowers designed with detachable rugged steel mounting feet which permit easy in-field adaptability to either vertical or horizontal installation requirements in any one of four drive shaft positions
  • Two year factory warranty

SPECIFICATIONS

Collection
Roots™ Universal Rai®
Diameter
3/4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Alloy Steel, Cast Iron
Maximum Pressure
15 psi
Type
Positive Displacement Blower

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday