0 items

ProPressG Press Copper 45 Degree Elbow

V1620

  • SIZE
  • PRICE

DESCRIPTION

  • Easy to install
  • For use with natural gas and other hydrocarbons
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega® Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPressG
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
IAPMO Listed
Yes
Length
3-21/50 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
Size
1-1/4 in x 1-1/4 in
Type
Straight
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday