0 items

ProPressG Press Copper Gas Reducer

V2327

DESCRIPTION

  • Fast and easy to use
  • HNBR sealing element for use with natural gas and other hydrocarbons
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPressG
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
IAPMO Listed
No
Length
3-7/100 in
Material
Copper
Maximum Pressure
125 psi
Maximum Temperature
180
Minimum Temperature
-40
NSF Certified
No
Origin
Global
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday