0 items

ProPress® Press Copper Reducer

V1558

DESCRIPTION

  • Fast and easy to use
  • Helps installers easily identify unpressed connections during pressure testing
  • Minimizes system downtime by allowing for wet connection
  • No flame, solder, flux, or heavy equipment needed
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds

SPECIFICATIONS

Application
Commercial, Residential
Clean Bagged
Yes
Collection
ProPress®
End Connection 1
Press
End Connection 2
Press
End Connections
Press
FM Approved
Yes
Fire Suppression System Rated
Yes
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Sizes
1-1/2 in x 1 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
3-47/50 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
250
Minimum Temperature
0
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Global
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday