ProPress® Press Coupling with Stop
V780
- FITTING SIZES
- PRICE
-
1/2 in
V78047
- $2.78 Buying Options
-
3/4 in
V78052
- $4.2 Buying Options
-
1 in
V78057
- $8.45 Buying Options
-
1-1/4 in
V78062
- $10.89 Buying Options
-
1-1/2 in
V78067
- $19.9 Buying Options
-
2 in
V78072
- $25.37 Buying Options
SPECIFICATIONS
- Application
- Commercial, Residential
- Clean Bagged
- Yes
- Collection
- ProPress®
- End Connection 1
- Press
- End Connection 2
- Press
- End Connections
- Press
- FM Approved
- Yes
- Fire Suppression System Rated
- Yes
- Fitting Size 1
- 1-1/2 in
- Fitting Size 2
- 1-1/2 in
- Fitting Sizes
- 1-1/2 in
- Fitting Type
- Straight
- IAPMO Listed
- Yes
- Lead Law Compliant
- Yes
- Length
- 2-99/100 in
- Material
- Copper
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 250
- Minimum Temperature
- 0
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
- Origin
- Global
- UL Listed
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday