0 items

Pressure Gauge Assembly

KKC311D25DSPVCT

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accuracy 1.5% full scale
  • Heavy duty pvc seal
  • Isolates gauge from dirty water or corrosive elements
  • Protects against pressure spikes
  • Special model for chlorine applications
  • Standard model has a Viton® diaphragm and seal
  • The chemical model features a teflon diaphragm and the seal is filled with fluorolube, with a dry gauge
  • The chemical model is specially designed for use with chlorine chemical feed systems
  • Vibration-resistant; fluorolube filled

SPECIFICATIONS

Color Finish
Black
Diameter
2-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
High Pressure
200
Lead Law Compliant
Yes
Low Pressure
0
Material
Plastic, Stainless Steel
Material Type
316 SS, PVC
NSF Certified
No
Type
Pressure Gauge

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday