0 items

M Series Pressure Relief Valve

GPRP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pressure relief valves are designed to protect chemical feed systems from over pressure damage caused by defective equipment or a blockage in the chemical feed line
  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications

SPECIFICATIONS

Collection
M Series
End Connection 1
Tube
End Connection 2
MNPT
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Height
4-1/4 in
Material
Resin
Material Type
PVDF
Maximum Pressure
220 psi
Maximum Temperature
275
NSF Certified
Yes
Valve Size
1/2 in
Valve Type
Relief Valves
Width
2-7/20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday