0 items

ErgoTec®Pro Pro Window Squeegee with Handle Blade

UPR

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cleans any smooth, flat surface
  • Lighter weight yet stronger than brass

SPECIFICATIONS

Brand Model Compatibility
Unger Poles
Collection
ErgoTec®Pro
Color Finish
Black, Silver
Handle Material
Stainless Steel
Length
12 in
Material
Rubber
SCAQMD Compliant
No
Type
Window Squeegee

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday