1-1/4 x 1 in. Copper Press Fitting Reducer
ProPress® 1-1/4 x 1 in. Copper Press Fitting Reducer
Package Quantity Info:
EA: 1 IP: 5 CA: 100 PT: 2700-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- More than 600 engineered fitting configurations for copper
- Approved for more than 150 different applications
- Customizable with three sealing elements, EPDM, HNBR, FKM
- Helps installers easily identify unpressed connections during pressure testing
- Lead-Free
-
Lead Law Compliant
Specifications
- ASME:
- ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM B-75, ASTM B-88
- Application:
- Hot Water, Cold Water, Rainwater, Gray Water, Fire Sprinkler, Chilled Water, Hydronic Heating
- Clean Bagged:
- No
- Collection:
- ProPress®
- End Connection 1:
- Male Sweat
- End Connection 2:
- Copper Press
- End Connections:
- Male Sweat x Copper Press
- FM Approved:
- Yes
- Fire Suppression System Rated:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1 in
- Fitting Type:
- Reducer
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-12/25 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Size:
- 1-1/4 in x 1 in
- Type:
- V78097
- UL Listed:
- UL 213
- Weight:
- 0.19 lb