3 x 1/2 in. Copper Press Tee

This product has been replaced by

No image available
LF 3X3X1/2 XLC PXPXP TEE
Manufacturer Part #22315
You last purchased this on
 
Viega

ProPress® 3 x 1/2 in. Copper Press Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
LF 3X3X1/2 XLC PXPXP TEE
Manufacturer Part #22315
Viega

ProPress® 3 x 1/2 in. Copper Press Tee

  • Fast #
  • Part #V20759
  • Item #3924548
  • Manufacturer Part #20759
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Helps installers easily identify unpressed connections during pressure testing
  • No flame, solder, flux, or heavy equipment needed
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88
Application:
Chilled Water, Cold Water, Compressed Air, Fire Sprinkler, Gray Water, Hot Water, Hydronic Heating, Low Pressure Steam, Potable Water, Rainwater
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Copper Press
End Connection 2:
Copper Press
End Connection 3:
Copper Press
End Connections:
Copper Press
FM Approved:
Yes
Fire Suppression System Rated:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3 in x 3 in x 1/2 in
Fitting Type:
Tee
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-39/50 in
Material:
Wrot Copper
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Pressure - Maximum:
600 psi
Size:
3 in x 3 in x 1/2 in
Temperature Range:
0 to 250 Deg F
UL Listed:
UL 213
Weight:
0.048 lb