0 items

Purist PURIST B/S TRM W/DIV 35 SPT LS HD-LVR

KT14420-4L-CP

Type

JJBRFR36IGX

$524.79

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Coordinates with Purist faucets and accessories
  • Customize your shower with a Kohler showerhead
  • For use with any KOHLER showerhead (sold separately)
  • Includes faceplate with ADA-compliant metal lever handle and push-button diverter
  • Includes trim, tub spout, and showerarm. Valve not included.
  • Pressure balance provides temperature regulation and anti-scald
  • Single handle controls both on/off activation and temperature setting

SPECIFICATIONS

Collection
Purist
Color Finish
Polished Chrome
Depth
6-1/2 in
Height
6-1/2 in
Origin
Global
Type
JJBRFR36IGX
Width
8-11/25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday