0 items

Straight and DWV PVC 45 Degree Elbow

IPDWV4

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Sewer
Clean Bagged
No
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday