0 items

PVC DWV Schedule 40 Plain End Pipe

P40P5C

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

FM Approved
No
Fire Suppression System Rated
No
Length
5 ft
Material
Plastic
Material Type
PVC-DWV
NSF Certified
No
Pipe Tubing Size
1-1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday