0 items

Slip PVC Schedule 40 Reducing Tee

S401

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Fitting will never rust, scale or pit providing many years of maintenance-free service and extended life
  • Lighter weight and easy installation
  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2466
Clean Bagged
No
Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
End Connection 3
Slip
End Connections
Slip
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Fitting Type
Reducing, Slip
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 61
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday