0 items

PVC Schedule 80 Blind Flange

S853

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.5
ASTM Specifications
ASTM D-1784, ASTM D-2467
Clean Bagged
No
Color Finish
Grey
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Type
Blind
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
80
Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday