0 items

PVC Schedule 80 Thread Coupling

S830

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
Grey
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
80

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday