0 items

Multi-Fittings Corporation Spigot Sewer Straight SDR 35 PVC Plug

MUL0437

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer, Water
Clean Bagged
No
End Connection 1
Spigot
End Connections
Spigot
FM Approved
No
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
SDR 35

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday