0 items

PVC Slip Ball Valve Viton

S21320

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-1970
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
Yes
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Seat Material
PTFE
Valve Size
1/2 in
Valve Type
Ball Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday