0 items

Compact Economy PVC Socket x Slip Ball Valve

CS45CEV

Valve Size

Starting at $8.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Compact Economy
End Connection 1
Socket
End Connection 2
Socket
End Connections
Socket
Material
Plastic
Material Type
PVC
Pressure Class
150#
Valve Body Style
Ball
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Size
1/2 in
Valve Type
Ball Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday