2 in. Push On Plastic Stainless Steel Shower Drain

You last purchased this on
 
AB & A™

7130 Series 2 in. Push On Plastic Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
AB & A™

7130 Series 2 in. Push On Plastic Stainless Steel Shower Drain

  • Fast #
  • Part #I67032
  • Item #518799
  • Manufacturer Part #67032
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for preformed shower bases
  • Connects to existing piping via 2-inch solvent weld connection
  • Shower floor drain designed for PVC plumbing setups with offset piping
  • Strainer effectively keeps unwanted material out of drain
  • Wide 4.25-inch stainless steel grate
  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
7130 Series
Connection Type:
Solvent Weld
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in
Grate Color Finish:
Stainless Steel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Diameter:
4-1/4 in
Grate Shape:
Round
Grid Drain Material:
Stainless Steel
Height:
3 in
IAPMO Listed -:
No
Outlet Type:
Push On
Width:
4 in