0 items

One-Lok™ PVC Wedge Restraint Gland

SSLCE

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Adapter body length provides improved future service, maintenance, or replacement
  • Allows the use of wedge-style and serration-lock devices
  • Compression o-ring eliminates the need for other flange gaskets
  • Drop-in slotted bolt areas for mechanical joint and flanged ends
  • Eliminates precise field-cuts of pipe for ease of installation

SPECIFICATIONS

ASTM Specifications
ASTM D-2241
AWWA Specifications
AWWA C-900, AWWA C-905
Application
PVC Pipe
Collection
One-Lok™
Fits Pipe Size
3 in
Material
Plastic
Material Type
PVC
Type
Wedge Restraint
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday