0 items

Weldneck 300# Standard 316L Stainless Steel Raised Face Flange

IS3006LRFWNF

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
End Connections
Weldneck
Fitting Size 1
1 in
Fitting Size 2
1 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Origin
Global
Pressure Class
300#
Schedule Class
Standard
Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday