0 items

V-Gard® Ratchet Protective Hat with Non-Slotted Strap

MSA47536

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lightweight shell with ratchet suspension
  • Provides comfortable protection
  • Self-adjusting crown straps

SPECIFICATIONS

ANSI Specifications
ANSI Z89.1-2003 Class E and G
Clothing Size
Standard
Collection
V-Gard®
Color Finish
Grey
Material
Plastic
Material Type
Polyethylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday