0 items

ErgoTec® Replacement Squeegee with Soft Rubber Blade

URT3

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy to install
  • High-quality
  • Precisely sized

SPECIFICATIONS

Collection
ErgoTec®
Color Finish
Black
Length
12 in
Material
Rubber
SCAQMD Compliant
No
Type
Replacement Blade

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday