0 items

Residential Anti-Siphon Wall Hydrant

P478

Length

Starting at $30.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy grip polycarbonate operating handle
  • Easy half turn operation
  • Field repairable with no special tools
  • Five full hose threads
  • Made in the USA
  • Siding wedge provided to pitch hydrant to drain
  • Slim seat design
  • Solid brass body and seat
  • Stainless steel handle screw

SPECIFICATIONS

Color Finish
Satin Nickel
End Connection 1
Male
End Connection 2
Sweat
Length
4 in
Material
Brass
UL Listed
No
Valve Size
1/2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday