60 in. x 31-1/4 in. Tub & Shower Unit in White with Right Drain
Everyday 60 in. x 31-1/4 in. Tub & Shower Unit in White with Right Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth wall finish
- Ergonomic backrest
- Tub-shower
- Lifetime limited warranty
- Left or right hand drain location
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Full-wall reinforcement
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overall Height:
- 77-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- No