0 items

Rotary Yarn Bonnet

UR

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Effectively pulls out soil and organic material from carpets
  • Low-profile design
  • Use with any rotary floor machine

SPECIFICATIONS

Color Finish
White
Diameter
17 in
Length
17 in
Material
Fabric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday