0 items

Air King America RS Series 21 in. Under Cabinet Range Hood Shell Only in White

ARS213

Width

(Pricing is for 21 in)

$35.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
No
Collection
RS Series
Color Finish
White
Color Finish Category
Whites
Depth
18-1/2 in
Energy Star Compliant
No
GSA Approved
No
Gauge
24
Height
6 in
Material
Stainless Steel
Type
Under-Cabinet Range Hood Shell Only
UL Listed
No
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday