24 in. Under Cabinet Range Hood Shell Only in Stainless Steel

You last purchased this on
 
Air King America Inc

RS Series 24 in. Under Cabinet Range Hood Shell Only in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Air King America Inc

RS Series 24 in. Under Cabinet Range Hood Shell Only in Stainless Steel

  • Fast #
  • Part #ARS248
  • Item #7064801
  • Manufacturer Part #RS248
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
No
Collection:
RS Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-1/2 in
Energy Star Compliant:
No
GSA Approved:
No
Gauge (metal):
24 ga
Height:
6 in
Material:
Stainless Steel
Type:
Under-Cabinet Range Hood Shell Only
UL Listed:
Yes
Width:
24 in