0 items

Schedule 10 316L Stainless Steel Concentric Reducer

DS16LWCR

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2 in
Fitting Size 2
1 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10S
Size
2 in x 1 in
Type
Concentric

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday