0 items

Schedule 10 316L Stainless Steel Seamless Cap

IS16LSCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Seamless, Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Schedule Class
10
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday