0 items

Schedule 10 316L Stainless Steel Seamless Long Radius 90 Degree Elbow

IS16LS9E

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Size
2 in
Type
Seamless, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday