0 items

Schedule 10 Welded Stainless Steel Pipe

DSP14LE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
Material
Stainless Steel
Material Type
304L
Pipe Tubing Size
3 in
Schedule Class
10
Type
Welded

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday