0 items

Weld Schedule 10 A778 304L Stainless Steel Pipe

DSP714L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-778
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
IAPMO Listed
No
Length
21 ft
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pipe Tubing Size
4 in
Schedule Class
10
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday