0 items

Weld Schedule 10S A778 304L Stainless Steel Pipe

DSP71S4L

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-778
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
IAPMO Listed
No
Length
21 ft
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pipe Tubing Size
14 in
Schedule Class
10S
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday