0 items

Schedule 10S 304L Stainless Steel Cap

IS1S4LWCAP

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Fitting Size 1
14 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10S
Size
14 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday