0 items

Schedule 160 Carbon Steel Weld Reducing Tee

GW160TXX

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Weld
End Connection 2
Weld
End Connection 3
Weld
End Connections
Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Fitting Type
Reducing
Material
Carbon Steel
Schedule Class
160

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday