0 items

Schedule 40 316L Stainless Steel Short Radius 90 Degree Elbow

IS46LWSR9

  • SIZE
  • PRICE

DESCRIPTION

  • Manufacturer may vary by location

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Butt Weld
End Connection 2
Butt Weld
Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Size
2 in x 2 in
Type
Short Radius, Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday