0 items

Schedule 40 Bell End Plastic Well Casing Pipe

P40BWC

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM F-480
End Connection 1
Bell End
End Connection 2
Bell End
Material
Plastic
Material Type
PVC
NSF Certified
Yes
NSF Specifications
NSF 14
Pipe Tubing Size
4 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday