0 items

Schedule 40 Black Carbon Steel Plain End Roll Groove ERW Double Random Length Pipe

GBPRGRA53BDRL

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
Material
Carbon Steel
Pipe Tubing Size
8 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday