0 items

Schedule 40 Black Coated Threaded and Coupled Carbon Steel Pipe

DBPTCA53

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
10 ft
Material
Carbon Steel
Pipe Tubing Size
2-1/2 in
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday