0 items

Schedule 40 Concentric 304L Stainless Steel Reducer

IS44LSCR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Concentric, Seamless
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Schedule Class
40
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday