0 items

Schedule 40 Galvanized Coated Plain End Seamless Carbon Steel Pipe

GGSPA106B40

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-106B
Coating
Galvanized
End Connection 1
Plain End
End Connection 2
Plain End
Material
Carbon Steel
Pipe Tubing Size
1 in
Schedule Class
40
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday