0 items

Schedule 40 PVC Conduit Female Adapter

EPVCFA

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female
Fitting Size 1
1/2 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday