0 items

Schedule 40 Seamless Alloy Steel Pipe

IHSP4C276

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Material
Hastelloy
Pipe Tubing Size
2 in
Schedule Class
40
Type
Seamless

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday