0 items

Slip Schedule 40 PVC Reducer Coupling

S42913

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Reducing
Material
Plastic
Material Type
PVC
Schedule Class
40

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday