0 items

Slip Schedule 40 PVC Buna Union

S457

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Color Finish
White
End Connection 1
Slip
End Connection 2
Slip
End Connections
Slip
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday