0 items

Spigot x Hub Schedule 40 Plastic Wye

PDWVSYMMJ

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Manufacturer may vary by location

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
End Connection 1
Spigot
End Connection 2
Hub
End Connection 3
Hub
End Connections
Spigot x Hub
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC-DWV
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Schedule Class
40S

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday