0 items

Weld Schedule 40S A312 304L Stainless Steel Pipe

DSP40S4LE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
Application
Commercial, Industrial
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pipe Tubing Size
12 in
Schedule Class
40S
Type
Welded
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday