0 items

Weld Schedule 40 A312 304L Stainless Steel Pipe

DSP44LE

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-312
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
FM Approved
No
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pipe Tubing Size
1/2 in
Schedule Class
40
Type
Welded
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday